1/2 in. PEX Pressure Balancing Valve
This product has been replaced by
Manufacturer Part #RU107SS
Berwick® 1/2 in. PEX Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cartridge assures a lifetime of drip-free performance
- Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
- Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
- Screwdriver stops
- Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations and the 2 piece design allows valve to be tested prior to trim installation
- Exclusive Plaster Guard: Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations. 2 piece design allows valve to be tested prior to trim installation.
Specifications
- Collection:
- Berwick®
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 012611405426
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve