Diverter Valve Trim Kit with Single Lever Handle in Satin Nickel - PVD
Berwick® Diverter Valve Trim Kit with Single Lever Handle in Satin Nickel - PVD
Product Details
Product Details
- Trim only
- Metal lever handle
- Metal Lever Handle
- LESS Valve
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Berwick®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Trim
- Height:
- 2-3/4
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- Yes
- UPC:
- 012611458934
- WaterSense Labeled:
- No