Flat Aerator Kit for American Standard 7430.801 Berwick Spread Lavatory Fitting
Berwick Flat Aerator Kit for American Standard 7430.801 Berwick Spread Lavatory Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine American Standard Spare Part
- For single control pressure balance bath/shower valves
- For use with all trim kits used in conjunction with R116SS or R126SS models
- Provides an additional 3/4 in. rough-in depth
- Limited lifetime warranty
Specifications
- Brand Model Compatibility:
- 7430.801 Berwick Spread
- Collection:
- Berwick
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Pressure Compensating:
- No
- UPC:
- 012611466892
- WaterSense Labeled:
- No