Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Berwick® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 150-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Valve cartridge assures a lifetime of drip-free performance
- Flexible hose connections for 6" to 12" installations
- Metal cross handles
- Fewer parts and installs in less time
- No adjustments required - seals the first time, every time
- Flexible stainless steel cable installs effortlessly in tight spaces
- No adjustments required - seals the first time, every time.
- Choice of Finishes: Available in Polished Chrome or Satin Nickel (PVD).
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Volume Control, Ceramic
- Collection:
- Berwick®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6-13/16
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 6-13/16
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-1/16
- Spout Reach:
- 5-3/4
- Spout Type:
- Standard
- Trim Only:
- No
- UPC:
- 012611458590
- WaterSense Labeled:
- Yes
- Width:
- 17-7/8