Valve Housing for 7430.451, 7430.471, 7431.451 and 7431.471 Wall Mount Lavatory Faucets
Berwick® Valve Housing for 7430.451, 7430.471, 7431.451 and 7431.471 Wall Mount Lavatory Faucets
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 7430.451, 7430.471, 7431.451 and 7431.471 Wall Mount Lavatory Faucets
- Collection:
- Berwick®
- GSA Approved:
- No
- Height:
- 10-43/100 in
- IAPMO Listed:
- No
- Length:
- 4-1/10 in
- NSF Certified:
- No
- UPC:
- 721610006533
- WaterSense Labeled:
- No
- Width:
- 1 in