Bidet Spray Kit in Polished Chrome
Bidet Spray Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine American Standard® repair part
- Durable construction
- Easy to install
- Used by plumbers to repair American Standard® products
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Bidet Spray Set
- Height:
- 2-3/10 in
- NSF Certified:
- Yes
- UPC:
- 012611118630
- Width:
- 1-2/5 in