19 in. Pedestal Sink with Base in White
Boulevard® 19 in. Pedestal Sink with Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
American Standard 6-5/6 x 7-3/16 in. Pedestal Sink Base in White
Part #A0010000020
- Classic-styled rectangular pedestal lav
- Rear overflow
- Supplied with mounting kit
- Faucet holes – center hole only
- Right Height for greater comfort during use
- Design coordinates with Studio Cadet 3 toilet
- Basin has flat bottom to also allow use as an above counter or a countertop sin
- 24" x 19" (610 x 483mm)
- 35-1/2" (902mm) height
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Boulevard®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24 in
- Height:
- 35-1/2 in
- Length:
- 24 in
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 19 in