20-1/4 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Boulevard® 20-1/4 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Product Details
Product Details
- Rectangular undercounter mount sink with unique tapered interior bowl
- Unglazed rim
- Front overflow prevents flooding
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Boulevard®
- Color Finish Name:
- White
- Depth:
- 20-1/4
- Drain Opening:
- 1-1/4
- GSA Approved:
- No
- Height:
- 8
- IAPMO Listed:
- No
- Length:
- 20-1/4
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 13 in x 6 in
- Sink Depth:
- 8
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- A0610000USMCA020
- UPC:
- 193406177459
- Vessel Only:
- No
- Width:
- 16