24 in. Rectangular Vitreous China Pedestal Bathroom Sink in White
Boulevard® 24 in. Rectangular Vitreous China Pedestal Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Basin features flat bottom to allow for countertop use
- Includes mounting kit
- Basin has flat bottom to also allow use as an above counter or a countertop sink
- Faucet ledge with large deck area
- Faucet holes on 4" (102 mm) centers
- Nominal dimensions: 24" x 19" (610 x 483mm)
- 35-1/2" (902mm) height
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Boulevard®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 12-1/2 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 033056731413
- Vessel Only:
- Yes
- Width:
- 19 in