Trip Lever in Oil Rubbed Bronze
Boulevard® Trip Lever in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- EverClean® surface
- 12" (305mm) rough-in
- Elongated siphon action bowl with smooth-sided, concealed trapway
- EverClean Surface
- PowerWash rim scrubs bowl with each flush
- 16-1/2" (419mm) rim height for accessible applications
- Fully-glazed 2" trapway
- Oversized 3" flush valve
- Includes Duroplast slow close seat and cover with concealed seat ring and easy lift-off feature for simple removal and reattachment for cleaning
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 2891.128
- CSA Certified:
- CSA B45.1-08
- Collection:
- Boulevard®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Lever
- Length:
- 7-1/2
- NSF Certified:
- Yes
- UPC:
- 012611525995
- WaterSense Labeled:
- Yes
- Width:
- 14-1/2