Brass Deck Plate for Single Post Selectronic & Metering Faucets in Brushed Nickel
Brass Deck Plate for Single Post Selectronic & Metering Faucets in Brushed Nickel
Product Details
Product Details
- For use with single post Selectronic & Metering faucets
- Forged brass construction
- Center fixation ring prevents the faucet spout from rotating
- 1-1/4" fixation bolts with quick spin nuts secure the plate to the deck
- 4" Deck Plate Dimensions: 6-1/8" x 2-1/8" x 1/2" (156 x 54 x 13mm)
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Single Post Selectronic & Metering Faucets
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-5/16
- Faucet Part Type:
- Deck Plate
- Flow Rate:
- 0.5 gpm
- Height:
- 2-1/8
- Length:
- 6-1/8
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 012611554247
- Width:
- 6-1/8