Brass Mounting Kit
Brass Mounting Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Faucet Part Type:
- Mounting Kit
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 012611406133