This product requires certification to purchase.

Brass Trip Lever Drain in Polished Chrome

American Standard

Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #A1594170002
  • Item #3769399
  • Manufacturer Part #1594170.002
4.3 out of 5 Customer Rating
Brand image
American Standard

Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #A1594170002
  • Item #3769399
  • Manufacturer Part #1594170.002
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 165
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For use with Town Square® tubs and whirlpools
  • Screw-on connection
  • Pre-leveled tub bottom
  • EverClean® surface
  • Six multi-directional and flow adjustable jets
  • Two silent air volume controls
  • Nominal dimensions: 59-1/2 x 41-5/8 in. x 23 in.
  • Requires Certification

Specifications

Brand Model Compatibility:
Town Square 2742
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Brass
IAPMO Listed:
No
Thread Size:
2-1/8
UPC:
033056555095
WaterSense Labeled:
No
Width:
3-19/100