Brass Valve Rebuild Kit
Brass Valve Rebuild Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable brass construction
- With hex nuts
- Reliable performance
- Check repair part information for compatibility with your faucet
Specifications
- Application:
- Residential
- Depth:
- 4-1/10
- Faucet Part Type:
- Rebuild Kit
- Height:
- 1-1/5
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 012611112508
- Width:
- 1-7/10