Two Handle Widespread Bathroom Sink Faucet in Matte Black
Braymer Two Handle Widespread Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lustrous finish - Tarnish-, scratch- and corrosion-resistant durability
- Drip-free - Quality ceramic disc valve ensures a lifetime of drip-free performance
- Push-pop drain – Practical design allows for quick removal of clogs
- WaterSense certified - Uses 1.2 gallons per minute, saving water without sacrificing performance
- Speed Connect hoses – For fast, easy installation
- ADA compliant - Meets requirements of the Americans with Disabilities Act
- Limited Lifetime Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Braymer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Mount:
- Sink Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Type:
- A7427801243
- UPC:
- 012611909245
- WaterSense Labeled:
- Yes