*CVR* TRANS TWL RAIL MABL
C Series *CVR* TRANS TWL RAIL MABL
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 288-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Metal construction for durability & long life. Brass Rod.
- No exposed set screws.
- Easy to Install
- Chrome and PVD finishes will never tarnish.
- Durability of Finishes: Chrome and PVD finishes will never tarnish
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2
- Collection:
- C Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-11/16
- Diameter:
- 2
- Height:
- 2
- Length:
- 4-11/16
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 4-11/16
- Type:
- A8337024243
- UPC:
- 012611958724
- Width:
- 26