24 in. Towel Bar in Polished Chrome
C-Series 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable construction for long life
- Includes concealed mounting hardware
- Includes template for easy installation with no measuring required
- Chrome and PVD finishes will never tarnish.
- Durability of Finishes: Chrome and PVD finishes will never tarnish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- C-Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-11/16 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 4-11/16 in
- UPC:
- 012611504211
- Width:
- 26-1/16 in