Concealed Mount Toilet Tissue Holder in Polished Nickel
C-Series Concealed Mount Toilet Tissue Holder in Polished Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction for durability & long life. Brass Rod.
- No exposed set screws.
- Easy to Install
- Chrome and PVD finishes will never tarnish.
- Durability of Finishes: Chrome and PVD finishes will never tarnish.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- C-Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-11/16
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2
- IAPMO Listed:
- No
- Installation Type:
- Concealed Mount
- Length:
- 8-5/8
- Material:
- Metal
- Mount Type:
- Concealed
- NSF Certified:
- No
- Projection:
- 4-11/16
- UPC:
- 012611627828
- Width:
- 8-9/16