This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

American Standard

C-Series Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #A8337190002
  • Item #4730615
  • Manufacturer Part #8337190.002
5 out of 5 Customer Rating
Brand image
American Standard

C-Series Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #A8337190002
  • Item #4730615
  • Manufacturer Part #8337190.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable construction for long life
  • Includes concealed mounting hardware
  • Includes template for easy installation with no measuring required
  • Bushing on towel ring to prevent scratching and squeaking
  • Ring diameter: 7" (178 mm)
  • 7" (178 mm) diameter ring
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
C-Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-5/16 in
Height:
8-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-5/16 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
Yes
Projection:
3-5/16 in
Ring Type:
Closed
Shape:
Round
UPC:
012611504235
Width:
7-1/8 in