1.1 gpf Elongated Two Piece Toilet in White
Cadet® 1.1 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
American Standard 1.1 gpf Toilet Tank with Left-Hand Trip Lever in White
Part #A4142100020
- High efficiency and low-consumption
- Meets EPA WaterSense® criteria
- Seat not included
- Material: Vitreous china
- Flow rate: 1.1 gpf
- Glazed trapway: 2-1/8"
- Rough-in size: 12"
- 16-1/2" rim height for accessible applications
- Fully glazed 2-1/8" trapway
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/4
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 30-3/4
- IAPMO Listed:
- No
- Length:
- 30-1/4
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 30-1/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- AMS2467100020
- UPC:
- 033056752869
- WaterSense Labeled:
- Yes
- Width:
- 20-1/2