1.28 gpf Elongated Chair Height Two Piece Toilet in White
Cadet® 1.28 gpf Elongated Chair Height Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
American Standard Elongated Toilet Bowl in White
Part #A3517A101020
American Standard 1.28 gpf Toilet Tank in White
Part #A4188A105020
- Powerful Cadet Flushing System
- Durable vitreous china
- Meets EPA WaterSense Criteria
- Trade exclusive tank
- PowerWash rim scrubs bowl with each flush
- Robust metal trip lever & metal shank fill valve
- Includes EZ-Install Tools w/color match bowl caps
- EverClean surface included
- Chrome finish trip lever is supplied
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/4 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-1/4 in
- Length:
- 30-1/4 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Length:
- 30-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- UPC:
- 791556010277
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4 in