1.28 gpf Elongated Two Piece Toilet in Linen
Cadet® 1.28 gpf Elongated Two Piece Toilet in Linen
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
American Standard 1.28 gpf Toilet Tank in Linen
Part #A4188A104222
American Standard Elongated Toilet Bowl in Linen
Part #A3517F101222
- Space-saving elongated bowl fits in the space of a round front
- Power Wash rim scours the bowl with every flush keeping it fresher longer
- Cadet flushing system with 2-1/8 in. glazed tramway and oversized 3 in. flush valve for a thorough, powerful flush
- Includes EZ-Install Tools and color-matched bowl caps
- Meets Water Sense requirements
- 14 in rough-in
- Combination bowl and tank, less seat
- High efficiency, ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20% less water
- Power Wash® rim scrubs bowl with each flush
- Five-year warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-08
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 30-1/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-3/8 in
- Length:
- 29-1/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 30-1/8 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 14 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 17-3/8 in