1.28 gpf Elongated Two Piece Toilet in White
Cadet® 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes slow-close, quick-release seat to eliminate slamming and make cleaning easy; One-year battery life based on an average of 12 flushes per day; One-year battery life powered by 3 AAA sensor and 4 AA control module batteries (included) is based upon an average of 12 flushes per day; 12-inch rough-in; Limited Lifetime Warranty on chinaware, limited 5-year warranty on all mechanical parts, and limited 1-year warranty on electronic parts and seat
- Promotes a cleaner bathroom and more hygienic experience
- Sensor module detects hand proximity and flushes toilet automatically
- To activate the touchless flush, simply position hand within 1-½ in. over sensor face for approximately two seconds to trigger a powerful flush
- Compact, 2-½ in. sensor module can be installed on wall within 3 feet of toilet or on top of toilet tank
- To activate the manual flush option, ensuring continual operation in the event batteries need replacing, simply push and hold the actuator button for approximately two seconds
- Smooth-sided, skirted design conceals trapway for easier cleaning
- EverClean® inhibits the growth of stain- and odor-causing bacteria, mold and mildew on the surface
- Chair height, elongated bowl provides comfortable access and use
- Ultra-low consumption uses 20% less water than a regular toilet without sacrificing performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-3/16
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Touchless
- Height:
- 15-13/16
- IAPMO Listed:
- Yes
- Length:
- 30-3/16
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 30-3/16
- Toilet Bowl Width:
- 14
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Two Piece
- Trap Size:
- 2-1/8
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 30-11/16