This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

American Standard

Cadet® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A2989813020
  • Item #4829089
  • Manufacturer Part #2989813.020
4.7 out of 5 Customer Rating
Brand image
American Standard

Cadet® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A2989813020
  • Item #4829089
  • Manufacturer Part #2989813.020
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets EPA WaterSense criteria
  • Combination bowl and tank, with seat
  • EverClean Surface
  • Elongated siphon action jetted bowl with smooth-sided, concealed trapway
  • PowerWash rim scrubs bowl with each flush
  • Chrome-plated trip lever
  • Includes top mount slow close seat and cover with easy lift off feature for simple removal and reattachment for cleaning
  • Two color-matched bolt hole covers
  • 5 year warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/4 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Height:
30-3/4 in
IAPMO Listed:
No
Length:
30-1/4 in
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
30-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
15-3/4 in