This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

American Standard

Cadet 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #AMS215CA104020
  • Item #7504106
  • Manufacturer Part #215CA104.020
5 out of 5 Customer Rating
Brand image
American Standard

Cadet 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #AMS215CA104020
  • Item #7504106
  • Manufacturer Part #215CA104.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Cadet Flushing System
  • Quality, durable vitreous china
  • Meets EPA WaterSense Criteria
  • Trade exclusive tank
  • PowerWash rim scrubs bowl with each flush
  • Includes EZ-Install Tools w/color match bowl caps
  • Chrome finish toilet handle is supplied
  • EverClean Surface included
  • 5 year warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Bowl Only:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cadet
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/4
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Trip Lever
Height:
28-7/8
Length:
30-1/4
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
Yes
Tank Only:
No
Toilet Bowl Length:
30-1/4
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
AMS215CA104020
UPC:
791556010444
WaterSense Labeled:
Yes
Width:
17-1/4