1.28 gpf Round Front Two Piece Toilet in White
Cadet® 1.28 gpf Round Front Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
American Standard Round Toilet Bowl in White
Part #A3053000020
American Standard 1.28 gpf Toilet Tank in White
Part #A4000813020
- Meets EPA WaterSense criteria
- Combination bowl and tank, with seat
- EverClean surface inhibits the growth of stain and odor-causing bacteria, mold, and mildew on the surface
- Siphon action jetted bowl with smooth-sided, concealed trapway
- PowerWash rim scrubs bowl with each flush
- Chrome-plated trip lever
- Includes top mount slow close seat and cover with easy lift off feature for simple removal and reattachment for cleaning
- Two color-matched bolt hole covers
- 5 year warranty
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Only:
- No
- Bowl Shape:
- Round
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 30-3/4
- Length:
- 28-1/4
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Tank Only:
- No
- Toilet Bowl Length:
- 28-1/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- Type:
- AMS2988813020
- UPC:
- 791556034556
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4