1.28 gpf Round Two Piece Toilet in Bone
Cadet® 1.28 gpf Round Two Piece Toilet in Bone
Product Details
Product Details
This product includes
American Standard 1.28 gpf Toilet Tank in Bone
Part #A4188B104021
American Standard Round Toilet Bowl in Bone
Part #A3517D101021
- Cadet Flushing System
- Vitreous china
- Meets EPA WaterSense Criteria
- Trade exclusive tank
- PowerWash rim scrubs bowl with each flush
- Robust metal trip lever & metal shank fill valve
- Includes EZ-Install Tools w/color match bowl caps
- EverClean Surface included
- 5 year warranty
-
Green
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 26-1/4 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 29 in
- Length:
- 26-1/4 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 26-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 18 in