1.28 gpf Round Two Piece Toilet in Bone
Cadet® 1.28 gpf Round Two Piece Toilet in Bone
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PowerWash® rim scrubs bowl with each flush
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- High Efficiency Toilet (HET) and ultra low-consumption
- Includes color match bowl caps
- Seat not included
- Material: Vitreous china
- Rough-in size: 10"
- Flow rate: 1.28 gpf
- Glazed trapway: 2-1/8"
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2-2008
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 26-1/4
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 29-1/8
- IAPMO Listed:
- Yes
- Length:
- 26-1/4
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 15
- Toilet Bowl Length:
- 26-1/4
- Toilet Bowl Width:
- 14
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Shape:
- Round
- Toilet Type:
- Two Piece
- Trap Size:
- 2-1/8
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4