This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in White

American Standard

Cadet® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #A216BD104020
  • Item #5146095
  • Manufacturer Part #216BD104.020
3.7 out of 5 Customer Rating
Brand image
American Standard

Cadet® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #A216BD104020
  • Item #5146095
  • Manufacturer Part #216BD104.020
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cadet Flushing System
  • Vitreous china
  • Meets EPA WaterSense criteria
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install Tools w/color match bowl caps
  • EverClean surface included
  • Color matched trip lever is supplied
  • 5 year warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
31-15/16
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
32-1/16
Length:
31-15/16
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
31-15/16
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Round
Toilet Type:
Two Piece
Trap Size:
2-1/8
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
A216BD104020
WaterSense Labeled:
Yes
Width:
19-3/8