1.28 gpf Round Two Piece Toilet in White
Cadet® 1.28 gpf Round Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
American Standard Round Toilet Bowl in White
Part #A3053000020
American Standard 1.28 gpf Toilet Tank in White
Part #A4000101020
- Meets definition for High Efficiency Toilet (HET) and ultra low-consumption
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Meets EPA WaterSense® criteria
- Slow close seat included
- Material: Vitreous china
- Rough-in size: 12"
- Flow rate: 1.28 gpf
- Includes top-mount slow-close seat and cover with easy lift-off feature
- Right Height bowl for sitting and standing comfort is ADA compliant; Requires no tools to install and can be hand tightened; WaterSense certified
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 30-3/4 in
- IAPMO Listed:
- No
- Length:
- 28-1/4 mm
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4 in