1.28 gpf Toilet Tank in Bone
Cadet® 1.28 gpf Toilet Tank in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features the Cadet flushing system
- Vitreous China is long-lasting and durable
- Trade exclusive tank
- Metal trip lever
- 5 yr warranty
- Oversized 3 in flush valve creates a forceful flush
- High efficiency toilet (HET), ultra-low consumption (4.8 Lpf/1.28 gpf), utilizes 20% less water
- 1000 g MaP score at 1.28 gpf
- EverClean® surface included
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2-2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-08
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 13-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 8-7/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Length:
- 17-3/8 in
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 791556010819
- WaterSense Labeled:
- Yes
- Width:
- 17-3/8 in