1.28 gpf Toilet Tank in White
Cadet® 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Requires Cadet bowl 3517A101 or Cadet bowl with seat 3075000, sold separately
- Promotes a cleaner bathroom and more hygienic experience
- Sensor module detects hand proximity and flushes toilet automatically
- To activate the touchless flush, simply position hand within 1-1/2 in over sensor face for approximately two seconds to trigger a powerful flush
- Compact, 2-1/2 in sensor module can be installed on wall within 3 ft of toilet or on top of toilet tank
- To activate the manual flush option, ensuring continual operation in the event batteries need replacing, simply push and hold the actuator button for approximately 2 sec
- Powerful Cadet flushing system ensures everyday dependability
- EverClean® inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
- Ultra low consumption uses 20% less water than a regular toilet without sacrificing performance
- 1 year battery life powered by 3AAA sensor and 4 AA control module batteries (included) is based upon an average of 12 flushes per day, 12 in rough-in, limited lifetime warranty on chinaware, limited 5 years warranty on all mechanical parts and limited 1 year warranty on electronic parts and seat
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-3/4 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Touchless
- Height:
- 15-9/50 in
- IAPMO Listed:
- Yes
- Length:
- 8-3/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 193406157499
- WaterSense Labeled:
- Yes
- Width:
- 15-13/16 in