1.28 gpf Toilet Tank in White
Cadet® 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires Cadet bowl 3517A101 or Cadet bowl with seat 3075000, sold separately
- Vandal-proof locking device on cover and touchless sensor
- Promotes a cleaner bathroom and more hygienic experience
- Sensor module detects hand proximity and flushes toilet automatically
- To activate the touchless flush, simply position hand within 1-1/2 in over sensor face for approximately two seconds to trigger a powerful flush
- Compact, 2-1/2 in sensor module can be installed on wall within 3 ft. of toilet or on top of toilet tank
- To activate the manual flush option, ensuring continual operation in the event batteries need replacing, simply push and hold the actuator button for approximately two seconds
- Powerful Cadet flushing system ensures everyday dependability
- Ever Clean® inhibits the growth of stain- and odor-causing bacteria, mold and mildew on the surface
- Ultra-low consumption uses 20% less water than a regular toilet without sacrificing performance
-
Green
Documents
Specifications
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Sensor
- Handle Type:
- Sensor
- Height:
- 13-3/8 in
- Length:
- 15-3/4 in
- Material:
- Vitreous China
- Toilet Type:
- Tank
- UPC:
- 193406255805
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4 in