1.28 gpf Toilet Tank in White
Cadet® 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Tank only
- For use with Cadet® Pro™ bowls
- Low-consumption toilet
- Flush valve: 3"
- Meets EPA WaterSense® criteria
- Oversized 3" flush valve creates a forceful flush
- High Efficiency Toilet (HET), ultra-low consumption (4.8 Lpf/1.28 gpf), utilizes 20 percent less water
- 1,000g MaP Score at 1.28 gpf
- EverClean surface included
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-7/8
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 13-7/8
- IAPMO Listed:
- Yes
- Length:
- 8-7/8
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Length:
- 17-3/8
- Toilet Rough-In:
- 14 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 791556010802
- WaterSense Labeled:
- Yes
- Width:
- 17-3/8