This product requires certification to purchase.

1.6 gpf Elongated 2 Piece Toilet in White

American Standard

Cadet® 1.6 gpf Elongated 2 Piece Toilet in White

  • Fast #
  • Part #A2467016020
  • Item #4829034
  • Manufacturer Part #2467016.020
3.7 out of 5 Customer Rating
Brand image
American Standard

Cadet® 1.6 gpf Elongated 2 Piece Toilet in White

  • Fast #
  • Part #A2467016020
  • Item #4829034
  • Manufacturer Part #2467016.020
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pressure-assisted siphon jet for powerful performance
  • Tall height for sitting and standing ease and comfort
  • Seat sold separately
  • 2-piece design includes separate tank and bowl
  • Elongated bowl for added comfort
  • Uses 1.6 gallons per flush
  • Fully glazed 2-1/8 in. trapway for effective removal
  • Speed Connect tank/bowl coupling system for easy installation
  • Close-coupled flushometer tank
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
Not for Sale in CA
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Handle Type:
Trip Lever
Height:
30-3/4 in
Length:
30-1/14 in
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
30-1/14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
20-1/2 in