1.6 gpf Elongated Two Piece Toilet and Seat in White
Cadet 1.6 gpf Elongated Two Piece Toilet and Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
American Standard Elongated Chair Height Toilet Bowl in White
Part #A3517A101020
American Standard 1.6 gpf Toilet Tank in White
Part #A4188A004020
- Features the Cadet Flushing System
- Made from durable vitreous china
- Trade exclusive tank
- PowerWash rim scrubs bowl with each flush
- Chrome finish trip lever is supplied
- Includes EZ-Install Tools w/color match bowl caps
- EverClean Surface included
- 5 year warranty
- 1,000g MaP Score at 1.28gpf - Great flush performance moves 2.2 lbs of waste in one flush - the highest score possible
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Only:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Height:
- 30-3/8
- Length:
- 29-1/8
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Tank Only:
- No
- Toilet Bowl Length:
- 29-1/8
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Type:
- AMS215AA004020
- UPC:
- 791556025899
- WaterSense Labeled:
- Yes
- Width:
- 17-3/8