1.6 gpf Elongated Two Piece Toilet in Bone
Cadet® 1.6 gpf Elongated Two Piece Toilet in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
American Standard 1.6 gpf Toilet Tank in Bone
Part #A4188A004021
American Standard Elongated Toilet Bowl in Bone
Part #A3517C101021
- Cadet Flushing System for a powerful flush
- Vitreous China is durable and long-lasting
- Trade exclusive tank
- Power Wash rim scrubs bowl with each flush
- Robust metal trip lever & metal shank fill valve
- Includes EZ-Install Tools w/color match bowl caps
- Ever Clean surface included
- 5 year warranty
- 1,000g Map Score at 1.6 gpf - Great flush performance moves 2.2 lbs. of waste in one flush - the highest score possible
- WATERSENSE® CERTIFIED - Uses 20 percent less water and performs as well as or better than regular toilets
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1-08
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Lever
- Height:
- 28-7/8
- Length:
- 30-1/4
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 15
- Toilet Bowl Length:
- 30-1/8
- Toilet Bowl Width:
- 14
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- AMS215CA004021
- UPC:
- 791556026087
- WaterSense Labeled:
- No
- Width:
- 17-3/8