1.6 gpf Elongated Two Piece Toilet in White
Cadet® 1.6 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cadet Flushing System
- Made from durable vitreous china
- Trade exclusive tank
- PowerWash rim scrubs bowl with each flush
- Chrome finish trip lever is supplied
- Includes EZ-Install Tools w/color match bowl caps
- EverClean Surface included
- 5 year warranty
- 1,000g MaP Score at 1.28gpf - Great flush performance moves 2.2 lbs of waste in one flush - the highest score possible
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/4
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Height:
- 30-1/4
- Length:
- 30-1/4
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Length:
- 30-1/4
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Type:
- A215AA005020
- WaterSense Labeled:
- No
- Width:
- 17-1/4