This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in White

American Standard

Cadet® 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A215FC004020
  • Item #4829001
  • Manufacturer Part #215FC004.020
3.1 out of 5 Customer Rating
Brand image
American Standard

Cadet® 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A215FC004020
  • Item #4829001
  • Manufacturer Part #215FC004.020
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cadet Flushing System
  • Vitreous china
  • Space saving elongated bowl fits in space of a round front
  • Trade exclusive tank
  • PowerWash rim scrubs bowl with each flush
  • Chrome finish toilet handle trip lever
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install Tools w/color match bowl caps
  • EverClean Surface included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/8
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30-3/8
IAPMO Listed:
No
Length:
30
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
30
Toilet Installation:
Floor Mount
Toilet Rough-In:
14 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trap Size:
2-1/8
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
A215FC004020
WaterSense Labeled:
Yes
Width:
17-3/8