1.6 gpf Round Two Piece Toilet in Bone
Cadet® 1.6 gpf Round Two Piece Toilet in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cadet Flushing System
- Made from durable vitreous china
- Trade exclusive tank
- PowerWash rim scrubs bowl with each flush
- Chrome finish toilet handle trip lever
- Robust metal trip lever & metal shank fill valve
- Includes EZ-Install Tools w/color match bowl caps
- EverClean surface inhibits the growth of stain and odor-causing bacteria, mold, and mildew on the surface
- 5 year warranty
Specifications
- ADA Compliant:
- No
- Bowl Shape:
- Round
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 26-1/4
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Lever
- Height:
- 29
- Length:
- 26-1/4
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Length:
- 26-1/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- A215DB004021
- WaterSense Labeled:
- No
- Width:
- 18