1.6 gpf Round Two Piece Toilet in White
Cadet® 1.6 gpf Round Two Piece Toilet in White
Product Details
Product Details
- Cadet Flushing System for excellent flushing performance
- Vitreous china is durable and long-lasting
- Trade exclusive tank
- PowerWash rim scrubs bowl with each flush
- Robust metal trip lever & metal shank fill valve
- Includes EZ-Install Tools w/color match bowl caps
- EverClean surface included
- 5 year warranty
- 1,000g MaP Score at 1.6 gpf - Great flush performance moves 2.2 lbs of waste in one flush - the highest score possible
Specifications
- ADA Compliant:
- No
- Bowl Shape:
- Round
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/4
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Lever
- Height:
- 28-7/8
- Length:
- 28-1/4
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Length:
- 28-1/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4