1.6 gpf Toilet Tank in Linen
Cadet® 1.6 gpf Toilet Tank in Linen
Package Quantity Info:
Each: 1 Pallet: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tank only
- For use with Cadet® 3 bowls
- Low-consumption toilet
- Flow rate: 1.28 gpf
- Flush valve: 3"
- Chrome finish trip lever is supplied
- 1,000g MaP Score at 1.6 gpf
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 8-5/8
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 13-7/8
- IAPMO Listed:
- No
- Length:
- 8-1/2
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Length:
- 26-22/25
- Toilet Bowl Width:
- 13-7/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 791556042254
- WaterSense Labeled:
- No
- Width:
- 17-1/4