This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in White

American Standard

Cadet® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #A215BA105020
  • Item #4829031
  • Manufacturer Part #215BA105.020
3.4 out of 5 Customer Rating
Brand image
American Standard

Cadet® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #A215BA105020
  • Item #4829031
  • Manufacturer Part #215BA105.020
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Abington, PA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cadet Flushing System
  • Durable, long-lasting vitreous china
  • Meets EPA WaterSense Criteria
  • ADA Compliant
  • Trade exclusive tank
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install Tools w/color match bowl caps
  • EverClean surface included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/4 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30-1/4 in
Length:
28-1/4 in
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trap Size:
2-1/8 in
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-1/4 in