24 X 19 Vitreous China 8 Pedestal Lavatory Cadet White
Cadet® 24 X 19 Vitreous China 8 Pedestal Lavatory Cadet White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
American Standard 8 in. Pedestal Sink Base in White
Part #A731100400020
- Classic vitreous china lavatory and pedestal
- Faucet ledge with generous shelf area
- Rear overflow
- Faucet holes on 8" (203 mm) centers
- Soap/accessory ledge
- Supplied with mounting kit
- Design styled to Cadet toilets
- 35" (889mm)height
- Bowl Sizes:
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-1/2
- Height:
- 35
- IAPMO Listed:
- No
- Length:
- 24-1/2
- NSF Certified:
- Yes
- Number of Holes:
- 3 Hole
- Pedestal Only:
- Yes
- Shape:
- Specialty
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- N1840
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 20