Elongated Closed Front Slow Close Toilet Seat with Cover and EverClean Surface in Bone
Cadet® 3 Elongated Closed Front Slow Close Toilet Seat with Cover and EverClean Surface in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- EverClean® surface helps inhibit the growth of stain and odor-causing bacteria, mold and mildew
- Telescoping lid conceals seat when closed
- Slow-close hinges help keep the lid from slamming shut
- Color-matched hinges
- Bottom mounting hardware included
- Made from Polypropylene Plastic
- Traditional design
Specifications
- ADA Compliant:
- No
- Collection:
- Cadet® 3
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 18-13/16 in
- Fits Brand:
- American Standard
- Height:
- 2-3/16 in
- IAPMO Listed:
- No
- Length:
- 17-7/8 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Features:
- Soft Close Lid
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 033056686959
- Width:
- 14-1/2 in