This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

American Standard

Cadet® 3 FloWise® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #A2403128020
  • Item #4297756
  • Manufacturer Part #2403128.020
4.7 out of 5 Customer Rating
Brand image
American Standard

Cadet® 3 FloWise® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #A2403128020
  • Item #4297756
  • Manufacturer Part #2403128.020
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Meets definition for HET (High Efficiency Toilet)
  • High Efficiency
  • Space saving compact design - Elongated Right Height bowl fits in the same space as a round front toilet
  • Cadet® 3 Flushing System
  • Elongated siphon action jetted bowl with 2-1/8 in tramway
  • Internal tramway area fully glazed
  • Rim height at 419mm (16-1/2 in) for accessible application
  • 3 in Flush Valve
  • 9 in x 8 in water surface area
  • EverClean® surface which inhibits the growth of stain and odor causing bacteria, mold, and mildew on the surface
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cadet® 3 FloWise®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-11/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
28-1/8 in
IAPMO Listed:
Yes
Length:
28-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
18-1/2 in
Toilet Bowl Width:
15-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
033056714287
WaterSense Labeled:
Yes
Width:
15 in