3-Hole Pedestal Bathroom Sink with 4 in. Faucet Centerset and Rear Drain in White
Cadet™ 3-Hole Pedestal Bathroom Sink with 4 in. Faucet Centerset and Rear Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
American Standard 8 in. Pedestal Sink Base in White
Part #A731100400020
- Classic vitreous china lavatory and pedestal
- Rear overflow
- Faucet ledge with generous shelf area
- Supplied with mounting kit
- Design styled to Cadet toilets
- Faucet holes on 4" (102 mm) centers
- 35" (889mm)height
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Cadet™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-3/4 in
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 38-7/8 in
- IAPMO Listed:
- No
- Length:
- 19-3/4 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 20 in x 12 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 24-1/2 in