3 in. Left Hand Trip Lever in Polished Chrome
Cadet® 3 in. Left Hand Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine American Standard® repair part
- Dependable performance
- Easy to install
- Check your American Standard® toilet replacement part information for compatibility
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 4086 WCI
- Collection:
- Cadet®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Type:
- Trip Lever
- NSF Certified:
- Yes
- UPC:
- 012611102776
- WaterSense Labeled:
- No