Left-Hand Trip Lever in Matte Black
Cadet® 3 Left-Hand Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cadet®3 left-hand trip lever assembly
- Genuine American Standard spare part
- Plastic arm
- Specify color when ordering
- Kit consists of lever, nut & arm
- Used and trusted by plumbing professionals
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 2403128.020, 2403128.222, 2403128.021
- Collection:
- Cadet® 3
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Material:
- Plastic
- NSF Certified:
- Yes
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- UPC:
- 033056920732