Left-Hand Trip Lever in Polished Chrome
Cadet® 3 Left-Hand Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine American Standard® repair part
- Left hand trip Lever for select American Standard toilets
- Color Matched to American Standard Polished Chrome
- Trip lever is made from plastic
- Kit consists of handle,nut and arm
- Call American Standard Customer Service at 1-800-442-1902 for compatibility
- Used and trusted by Plumbing Professionals
- Closed-coupled tank with flat tank lid
- Oversized 3" flush valve
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4021, 4019, 4027, 2403 and 2568
- CSA Certified:
- CSA B45.1-08
- Collection:
- Cadet® 3
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Trip Lever Location:
- Left-Hand
- UPC:
- 012611394409
- WaterSense Labeled:
- Yes